SP2000ACP
Hammond Power Solutions Transformers, HPS Spartan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP2000ACP

Hammond Power Solutions Transformers, HPS Spartan Series

SP2000ACP

Hammond Power Solutions Transformers, HPS Spartan Series
HPS Spartan, 2kVA, 1PH, Open, Pri
MFG Item Number
SP2000ACP
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, HPS Spartan Series
Item #
SP2000ACP
HPS Spartan, 2kVA, 1PH, Open, Pri

HPS Spartan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number SP2000ACP
Manufacturer Hammond Power Solutions
Product Series HPS Spartan
Family Series Hammond Power Solutions Transformers, HPS Spartan Series
Description HPS Spartan, 2kVA, 1PH, Open, Pri 600/480, Sec 120x240, 6.38in.Hx5.31in.Wx5.87in.D
Phase 1
Type Control
VA Rating 2,000 VA
Primary Voltage 480 V, 600 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel
Termination Screw Terminals
Cover Included Optional
Insulation Class Class H
Temperature Rise (F) 239 °F
Net Weight 34 lbs
Gross Weight 34 lbs