SP250A3-4
RK Electronics Surge Protective Devices (SPDs), SP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP250A3-4 RK Electronics Surge Protective Devices (SPDs), SP Series, SPIKE PROTECTOR

MFG Item Number
SP250A3-4

SP250A3-4 RK Electronics Surge Protective Devices (SPDs), SP Series, SPIKE PROTECTOR

MFG Item Number
SP250A3-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SP Series
Item #
SP250A3-4
SPIKE PROTECTOR

SP Series Information

  • 45VDC, 55VAC,130VAC, & 250VAC Ratings
  • Varistor & Triode Combinations
  • Solid State Output Protection
The SP Spike Protectors are designed to control voltage spikes within a tolerable level while minimizing any effect to the analog control signals. The SPs are typically connected in parallel with the signal leads and ground at the controller. The varistor combinations allow the excessive voltage spikes to dissipate line to line and line to ground.

Specifications

Specifications
Manufacturer Part Number SP250A3-4
Manufacturer RK Electronics
Product Series SP
Family Series RK Electronics Surge Protective Devices (SPDs), SP Series
Description SPIKE PROTECTOR
Line Voltage 250 VAC, 320 VAC
Capacity 10 kA
Mode of Protection L-G, L-L
Mounting Surface
Approvals cURus
Comments 3 Varistors
Net Weight 0.0625 lbs
Gross Weight 0.038 lbs