Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SP3463D Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P PLG CAB GRIP/NEO BUSH .500-.875
SP3463D Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P PLG CAB GRIP/NEO BUSH .500-.875
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P PLG CAB GRIP/NEO BUSH .500-.875
Specifications
Specifications
Manufacturer Part Number
SP3463D
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles
Description
Eaton Crouse-Hinds series SP plug, 30A, 0.500-0.875 cable diameter, Three-wire, four-pole, Brass contacts, 60-400 Hz, Style 2, Copper-free aluminum, With cable grip and neoprene bushing, 480 Vac, Used with SRD spring door receptacles
Connection Type
Plug
Current Rating
30 A
Voltage
480 V
Number of Poles
4
Number of Wires
3
NEMA Rating
NEMA 12, NEMA 3, NEMA 7, NEMA 9
Net Weight
4.9 lbs
Gross Weight
4.9 lbs
SP3463D
Eaton's Crouse-Hinds series Plugs & Receptacles