Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP3483D Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P PLG FAST RNG CAB GRP .500-.875
SP3483D Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W4P PLG FAST RNG CAB GRP .500-.875
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W4P PLG FAST RNG CAB GRP .500-.875
Specifications
Specifications
| Manufacturer Part Number |
SP3483D |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series SP plug, 30A, 0.500-0.875 cable diameter, Three-wire, four-pole, Brass contacts, 60-400 Hz, Style 2, Copper-free aluminum, With cable grip and neoprene bushing, 480 Vac, Used with SRD threaded cap receptacles |
| Connection Type |
Plug |
| Current Rating |
30 A |
| Voltage |
480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight |
5.3 lbs |
| Gross Weight |
5.3 lbs |
SP3483D
Eaton's Crouse-Hinds series Plugs & Receptacles