Obsolete
Unidrive SP Series Information
| Manufacturer Part Number | SP3503 |
|---|---|
| Manufacturer | Control Techniques Reconditioned |
| Product Series | Unidrive SP |
| Family Series | Control Techniques Reconditioned Drives, Unidrive SP Series |
| Description | SP3503-R,575Vac,5hp, Factory Reconditioned-Full Warranty |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 6.1 A |
| Amps (Variable Torque Rating) | 8.4 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 518-633 VAC |
| Frequency | 3,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15.32 " |
| Width | 9.84 " |
| Depth | 10.24 " |
| Net Weight | 33.1 lbs |
| Gross Weight | 33.1 lbs |