SP3804S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP3804S

Functional Devices Enclosures

SP3804S

Functional Devices Enclosures
MH3800 Subpanel Perforated Steel
MFG Item Number
SP3804S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SP3804S
MH3800 Subpanel Perforated Steel

Series Information

Specifications

Specifications
Manufacturer Part Number SP3804S
Manufacturer Functional Devices
Family Series Functional Devices Enclosures
Description MH3800 Subpanel Perforated Steel 19.00H x 11.75W x .25T RAL 7046
Material Steel
Composition Metallic
Window/Clear Cover No
Perforated Yes
Kit No
Comments Plenum Rated
Nominal Height 19 "
Nominal Width 12 "
Net Weight 2.94 lbs
Gross Weight 2.94 lbs