Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP407N

Brady Signs & Signage

SP407N

Brady Signs & Signage
PRINZ B401 10X14 BLU/BLK/WHT
Item Number
SP407N
MFG Item Number
46933
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SP407N
PRINZ B401 10X14 BLU/BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 46933
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE No Smoking Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Header Notice
Legend No Smoking
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.32 lbs