Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SP4202-NKP Control Techniques Drives, Unidrive SP Series, DRIVE AC 25HP 240V 68A CT N1
MFG Item Number
SP4202-NKP
SP4202-NKP Control Techniques Drives, Unidrive SP Series, DRIVE AC 25HP 240V 68A CT N1
MFG Item Number
SP4202-NKP
This item cannot be canceled or returned
Description
Drives, Unidrive SP Series
DRIVE AC 25HP 240V 68A CT N1
Unidrive SP Series Information
Universal AC Drive Open/Closed Loop & Servo 1 to 1000hp 200V ‑ 690V, 3‑Phase NEMA 4X (IP66) Drive application areas are very diverse in terms of control and power requirements. Already established as the Benchmark in terms of applications flexibility, the Unidrive SP now adds power flexibility to become the Benchmark in large drives.
Universal motor control ‑induction, servo & synchronous World class reliability assured by design Active front end control mode for harmonic elimination and regeneration PLC elimination with scalable programmability through option modules World standard field bus connectivity options Onboard dynamic braking control Onboard optional dynamic braking resistor Onboard EMC filter Worldwide certification including CE & UL
Specifications
Specifications
Manufacturer Part Number
SP4202-NKP
Manufacturer
Control Techniques
Product Series
Unidrive SP
Family Series
Control Techniques Drives, Unidrive SP Series
Description
DRIVE AC 25HP 240V 68A CT N1 240Vin 3PH 30HP 80A VT DB TRANS 21.5in.Hx12.2in.Wx11.7in.D UNIDRIVE SP
Phase
3
HP (Constant Torque Rating)
25 hp
HP (Variable Torque Rating)
30 hp
Amps (Constant Torque Rating)
68 A
Amps (Variable Torque Rating)
80 A
Brake
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC, 277 VAC
AC Voltage
216-264 VAC
Frequency
3,000 Hz
Protection Rating
IP20
Dynamic Braking
Included
Height
21.53 "
Width
12.21 "
Depth
11.73 "
Net Weight
66.1 lbs
Gross Weight
66.1 lbs
SP4202-NKP
Control Techniques Drives, Unidrive SP Series