SP4403L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP4403L Functional Devices Enclosures, MH4400 Subpanel Polymetal 16.875H x

MFG Item Number
SP4403L

SP4403L Functional Devices Enclosures, MH4400 Subpanel Polymetal 16.875H x

MFG Item Number
SP4403L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SP4403L
MH4400 Subpanel Polymetal 16.875H x

Series Information

Specifications

Specifications
Manufacturer Part Number SP4403L
Manufacturer Functional Devices
Family Series Functional Devices Enclosures
Description MH4400 Subpanel Polymetal 16.875H x 15.750W x .130T
Material Polymetal
Composition Metallic
Window/Clear Cover No
Perforated No
Kit No
Comments Plenum Rated
Nominal Height 17 "
Nominal Width 16 "
Net Weight 2.1 lbs
Gross Weight 2.1 lbs