SP4404L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP4404L Functional Devices Enclosures, MH4400 Subpanel Perforated Steel

MFG Item Number
SP4404L

SP4404L Functional Devices Enclosures, MH4400 Subpanel Perforated Steel

MFG Item Number
SP4404L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SP4404L
MH4400 Subpanel Perforated Steel

Series Information

Specifications

Specifications
Manufacturer Part Number SP4404L
Manufacturer Functional Devices
Family Series Functional Devices Enclosures
Description MH4400 Subpanel Perforated Steel 16.875H x 15.750W x .25T RAL 7046
Material Steel
Composition Metallic
Window/Clear Cover No
Perforated Yes
Kit No
Comments Plenum Rated
Nominal Height 17 "
Nominal Width 16 "
Net Weight 3.52 lbs
Gross Weight 3.52 lbs