Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SP45D3-6 RK Electronics Surge Protective Devices (SPDs), SP Series, Spike Protector, 45VDC/35VAC, Triple
SP45D3-6 RK Electronics Surge Protective Devices (SPDs), SP Series, Spike Protector, 45VDC/35VAC, Triple
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), SP Series
Spike Protector, 45VDC/35VAC, Triple
45VDC, 55VAC,130VAC, & 250VAC Ratings Varistor & Triode Combinations Solid State Output Protection The SP Spike Protectors are designed to control voltage spikes within a tolerable level while minimizing any effect to the analog control signals. The SPs are typically connected in parallel with the signal leads and ground at the controller. The varistor combinations allow the excessive voltage spikes to dissipate line to line and line to ground.
Specifications
Specifications
Manufacturer Part Number
SP45D3-6
Manufacturer
RK Electronics
Product Series
SP
Family Series
RK Electronics Surge Protective Devices (SPDs), SP Series
Description
Spike Protector, 45VDC/35VAC, Triple Varistor, 6in. Leads
Line Voltage
35 VAC, 45 VDC
Capacity
2.5 kA
Mode of Protection
L-G, L-L
Mounting
Surface
Approvals
cURus
Comments
3 Varistors
Net Weight
0.0625 lbs
Gross Weight
0.038 lbs
SP45D3-6
RK Electronics Surge Protective Devices (SPDs), SP Series