Obsolete
Unidrive SP Series Information
| Manufacturer Part Number | SP4604 |
|---|---|
| Manufacturer | Control Techniques Reconditioned |
| Product Series | Unidrive SP |
| Family Series | Control Techniques Reconditioned Drives, Unidrive SP Series |
| Description | R-SP4604,575Vac,40hp, Factory Reconditioned-Full Warranty |
| Phase | 3 |
| HP (Constant Torque Rating) | 40 hp |
| HP (Variable Torque Rating) | 50 hp |
| Amps (Constant Torque Rating) | 36 A |
| Amps (Variable Torque Rating) | 43 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Sold Separately, See Accessories |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 600 VAC, 690 VAC |
| AC Voltage | 621-759 VAC |
| Frequency | 3,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 21.53 " |
| Width | 12.21 " |
| Depth | 11.73 " |
| Net Weight | 66.1 lbs |
| Gross Weight | 66.1 lbs |