Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP470C

Brady Signs & Signage

SP470C

Brady Signs & Signage
PRINZ B401 10X14 BLK/YEL CAU HAZARDOUS
Item Number
SP470C
MFG Item Number
46996
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SP470C
PRINZ B401 10X14 BLK/YEL CAU HAZARDOUS

Series Information

Specifications

Specifications
Manufacturer Part Number 46996
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hazardous Material Storage Area Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Yellow
Header Caution
Legend Hazardous Material Storage Area
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.32 lbs