Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Adaptasteel Series Information
| Manufacturer Part Number | SP50/M50/A |
|---|---|
| Manufacturer | Adaptaflex, a Division of T&B |
| Product Series | Adaptasteel |
| Family Series | Adaptaflex, a Division of T&B Fittings, Adaptasteel Series |
| Description | AF SP50/M50/B M50 SWIVEL FITTING FO |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 50 mm |
| Hub Size | M50 |
| Hub Type | Male Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | Yes |
| Jacket Material | Thermoplastic |
| Material | Nickel Plated Brass |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CE, CSA, UL |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |