Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP500ACP Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 500VA, 1PH, Open, Pri
SP500ACP Hammond Power Solutions Transformers, HPS Spartan Series, HPS Spartan, 500VA, 1PH, Open, Pri
This item cannot be canceled or returned
Description
Transformers, HPS Spartan Series
HPS Spartan, 500VA, 1PH, Open, Pri
HPS Spartan Series Information
Specifications
Specifications
| Manufacturer Part Number |
SP500ACP |
| Manufacturer |
Hammond Power Solutions |
| Product Series |
HPS Spartan |
| Family Series |
Hammond Power Solutions Transformers, HPS Spartan Series |
| Description |
HPS Spartan, 500VA, 1PH, Open, Pri 600/480, Sec 120x240, 4.49in.Hx3.78in.Wx4.69in.D |
| Phase |
1 |
| Type |
Control |
| VA Rating |
500 VA |
| Primary Voltage |
480 V, 600 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
No |
| Primary Fuseholder |
Not Available |
| Secondary Fuseholder |
Not Available |
| Mounting |
Panel |
| Termination |
Screw Terminals |
| Cover Included |
Optional |
| Insulation Class |
Class B |
| Temperature Rise (F) |
176 °F |
| Net Weight |
11.34 lbs |
| Gross Weight |
11 lbs |
SP500ACP
Hammond Power Solutions Transformers, HPS Spartan Series