Obsolete
HPS Spartan Series Information
| Manufacturer Part Number | SP50PR |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Spartan |
| Family Series | Hammond Power Solutions Transformers, HPS Spartan Series |
| Description | Transformer, 50VA, 1Ph, Open, 120x240V Pri, 12x24V Sec, HPS Spartan, 2.6in.Hx2.6in.Wx3.35in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 50 VA |
| Primary Voltage | 120 V, 240 V |
| Secondary Voltage | 12 V, 24 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Termination | Screw Terminals |
| Cover Included | No |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |