Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP53IGIA Bryant Electric Plugs & Receptacles, DUP SPD RCPT, IG, 20A 125V, 5-20R,IV
SP53IGIA Bryant Electric Plugs & Receptacles, DUP SPD RCPT, IG, 20A 125V, 5-20R,IV
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DUP SPD RCPT, IG, 20A 125V, 5-20R,IV
Specifications
Specifications
| Manufacturer Part Number |
SP53IGIA |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Circuit Watch Surge Suppression Straight Blade Receptacle, Industrial/Commercial Grade, Isolated Ground, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Ivory |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Surge Suppression |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
SP53IGIA
Bryant Electric Plugs & Receptacles