Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Plugs & Receptacles
SP6567NW
Eaton's Crouse-Hinds series Plugs & Receptacles
60A 4W5P PLG CAB GRP/NEO BSH 1.375-1.875
MFG Item Number
SP6567 NW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 4W5P PLG CAB GRP/NEO BSH 1.375-1.875
Specifications
Specifications
Manufacturer Part Number
SP6567 NW
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Plugs & Receptacles
Description
Eaton Crouse-Hinds series SP plug, 60A, 1.375-1.875 cable diameter, Four-wire, five-pole, Brass contacts, 60-400 Hz, Style 2, Copper-free aluminum, With cable grip and neoprene bushing, 480 Vac, Used with SRD spring door receptacles
Connection Type
Plug
Current Rating
60 A
Voltage
480 V
Number of Poles
5
Number of Wires
4
NEMA Rating
NEMA 12, NEMA 3, NEMA 7, NEMA 9
Net Weight
5.76 lbs
Gross Weight
5.76 lbs
SP6567NW
Eaton's Crouse-Hinds series Plugs & Receptacles