Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP6SL Blackburn, a T & B Brand Connectors, SP Series, SERVICE POST/SINGLE 2/0-2 STR/SOL
SP6SL Blackburn, a T & B Brand Connectors, SP Series, SERVICE POST/SINGLE 2/0-2 STR/SOL
This item cannot be canceled or returned
Description
SERVICE POST/SINGLE 2/0-2 STR/SOL
- Both Single‑ And Double‑Conductor and Short‑ and Long‑Stud Versions Available
- Nuts Cold‑Formed From High‑Strength, Corrosion‑Resistant Copper Alloy
- Bolts and Nuts of Traditional Blackburn Hex Design for Easy Installation
- Bolts Machined From High‑Conductivity Bronze Alloy
- For Copper‑To‑Copper Connections
- UL486A and UL467 Listed
Service Post Connectors are designed for grounding one or two cables to steel structure or transformer.
Specifications
Specifications
| Manufacturer Part Number |
SP6SL |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
SP |
| Family Series |
Blackburn, a T & B Brand Connectors, SP Series |
| Description |
Long Stud Single Service Post Connectors for Conductors 2/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 x 11 1/4 |
| Style |
Service Post |
| Composition |
Copper |
| Approvals |
UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.3 lbs |
SP6SL
Blackburn, a T & B Brand Connectors, SP Series