Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP6X88P-C Panduit Jacks, Mini-Com Series, Pan-Plug Modular Plug, Category 6A, 24
MFG Item Number
SP6X88P-C
SP6X88P-C Panduit Jacks, Mini-Com Series, Pan-Plug Modular Plug, Category 6A, 24
MFG Item Number
SP6X88P-C
This item cannot be canceled or returned
Description
Pan-Plug Modular Plug, Category 6A, 24
Mini-Com Series Information
Specifications
Specifications
| Manufacturer Part Number |
SP6X88P-C |
| Manufacturer |
Panduit |
| Product Series |
Mini-Com |
| Family Series |
Panduit Jacks, Mini-Com Series |
| Description |
Modular plug, use with Category 6A, 24 AWG, 100 pk. |
| Style |
Module Plug |
| Color |
Clear |
| Features |
100 Ohm |
| Type |
Cat 6a |
| Comments |
Pack of 100 |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.705 lbs |
SP6X88P-C
Panduit Jacks, Mini-Com Series