Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP721G

Brady Signs & Signage

SP721G

Brady Signs & Signage
PRINZ B347 7X10 GREEN/GLOW
Item Number
SP721G
MFG Item Number
47134
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SP721G
PRINZ B347 7X10 GREEN/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 47134
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo FIRST AID Sign, 7 H x 10 W x 0.063 D, Polystyrene
Type Safety Signs
Background Color White
Legend First Aid
Material Polyester
Language English
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.18 lbs