Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP8SS Blackburn, a T & B Brand Connectors, SP Series, SGLVST
SP8SS Blackburn, a T & B Brand Connectors, SP Series, SGLVST
This item cannot be canceled or returned
Description
- Both Single‑ And Double‑Conductor and Short‑ and Long‑Stud Versions Available
- Nuts Cold‑Formed From High‑Strength, Corrosion‑Resistant Copper Alloy
- Bolts and Nuts of Traditional Blackburn Hex Design for Easy Installation
- Bolts Machined From High‑Conductivity Bronze Alloy
- For Copper‑To‑Copper Connections
- UL486A and UL467 Listed
Service Post Connectors are designed for grounding one or two cables to steel structure or transformer.
Specifications
Specifications
| Manufacturer Part Number |
SP8SS |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
SP |
| Family Series |
Blackburn, a T & B Brand Connectors, SP Series |
| Description |
Short Stud Single Service Post Connectors for Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 x 1 |
| Style |
Service Post |
| Composition |
Copper |
| Approvals |
UL |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
SP8SS
Blackburn, a T & B Brand Connectors, SP Series