Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SPA-030-12 Autonics Power Supplies, SPA Series, Power Supply, Switching, 12 VDC
MFG Item Number
SPA-030-12
SPA-030-12 Autonics Power Supplies, SPA Series, Power Supply, Switching, 12 VDC
MFG Item Number
SPA-030-12
This item cannot be canceled or returned
Description
Power Supplies, SPA Series
Power Supply, Switching, 12 VDC
Switching Mode Power Supply Various Output Voltages Various Output Power Standard on Safety EN60950, EN50178 Minimized Noise, Ripple Switching mode power supply that converts power as needed in industrial and commercial settings. Lightweight and compact for easy installation and maintenance.
Specifications
Specifications
Manufacturer Part Number
SPA-030-12
Manufacturer
Autonics
Product Series
SPA
Family Series
Autonics Power Supplies, SPA Series
Description
Power Supply, Switching, 12 VDC output ,30 Watts, 2.5 Amp 100-240 VAC Input
Power
30 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
100-240 VAC
Input Frequency
50 Hz, 60 Hz
Nominal Output Voltage
12 VDC
Output Current
1 A
Mounting
Surface
Enclosed
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Short Circuit Protection
Yes
Remote On/Off Control
Yes
Operating Temperature
14-104 °F
Approvals
CE
Net Weight
0.7713 lbs
Gross Weight
0.7713 lbs
SPA-030-12
Autonics Power Supplies, SPA Series