SPA-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPA-250 Ilsco Terminals, SPA Series, AL MEC SPLICER 250-6 T UL CSA
MFG Item Number
SPA-250

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SPA-250 Ilsco Terminals, SPA Series, AL MEC SPLICER 250-6 T UL CSA

MFG Item Number
SPA-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SPA Series
Item #
SPA-250
AL MEC SPLICER 250-6 T UL CSA

SPA Series Information

  • Suitable for Either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Large Screw Diameters
  • Chamfered Wire Entry
  • Wire Stop in Center
  • Rounded Bottoms
  • Electro Tin Plated

Specifications

Specifications
Manufacturer Part Number SPA-250
Manufacturer Ilsco
Product Series SPA
Family Series Ilsco Terminals, SPA Series
Description AL MEC SPLICER 250-6 T UL CSA
Connection Type Mechanical
Wire Size Range 6 AWG-250 kcmil
Material Aluminum
Direct Burial No
Package Type Box
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.125 lbs