SPA-500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPA-500

Ilsco Terminals, SPA Series

SPA-500

Ilsco Terminals, SPA Series
AL MEC SPLICER 500-3/0 T UL CS A
MFG Item Number
SPA-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SPA Series
Item #
SPA-500
AL MEC SPLICER 500-3/0 T UL CS A

SPA Series Information

  • Suitable for Either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Large Screw Diameters
  • Chamfered Wire Entry
  • Wire Stop in Center
  • Rounded Bottoms
  • Electro Tin Plated

Specifications

Specifications
Manufacturer Part Number SPA-500
Manufacturer Ilsco
Product Series SPA
Family Series Ilsco Terminals, SPA Series
Description AL MEC SPLICER 500-3/0 T UL CS A
Connection Type Mechanical
Wire Size Range 4 AWG-500 kcmil
Material Aluminum
Direct Burial No
Package Type Box
Approvals UL
Net Weight 0.52 lbs
Gross Weight 0.683 lbs