Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, SPA Series
SPA-750
Ilsco Terminals, SPA Series
AL MEC SPLICER 750-250 T UL CS A
This item cannot be canceled or returned
Description
AL MEC SPLICER 750-250 T UL CS A
- Suitable for Either Copper or Aluminum Conductors
- Manufactured from High Strength Aluminum Alloy
- Provides Low Contact Resistance
- Provides Ease of Installation
- Large Screw Diameters
- Chamfered Wire Entry
- Wire Stop in Center
- Rounded Bottoms
- Electro Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
SPA-750 |
| Manufacturer |
Ilsco |
| Product Series |
SPA |
| Family Series |
Ilsco Terminals, SPA Series |
| Description |
AL MEC SPLICER 750-250 T UL CS A |
| Connection Type |
Mechanical |
| Wire Size Range |
250-750 kcmil |
| Material |
Aluminum |
| Direct Burial |
No |
| Package Type |
Box |
| Approvals |
UL |
| Net Weight |
0.98 lbs |
| Gross Weight |
1.11 lbs |
SPA-750
Ilsco Terminals, SPA Series