Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Fittings, SPAR Series
SPAR-500
Ilsco Fittings, SPAR Series
AL MEC 500-3/0 T UL CSA INS
This item cannot be canceled or returned
Description
AL MEC 500-3/0 T UL CSA INS
- Transparent Flexible Insulating Cover
- Range Adjustable Trim to Fit Tip
- CSA Certified for 600 Volts
- Allows Visual Inspection
- Dual Rated
- No taping
- UL Listed
Specifications
Specifications
| Manufacturer Part Number |
SPAR-500 |
| Manufacturer |
Ilsco |
| Product Series |
SPAR |
| Family Series |
Ilsco Fittings, SPAR Series |
| Description |
AL MEC 500-3/0 T UL CSA INS |
| Approvals |
ROHS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.933 lbs |
SPAR-500
Ilsco Fittings, SPAR Series