SPB-015-24
Autonics Power Supplies, SPB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPB-015-24 Autonics Power Supplies, SPB Series, Power Supply, Din Rail mounting,

MFG Item Number
SPB-015-24

SPB-015-24 Autonics Power Supplies, SPB Series, Power Supply, Din Rail mounting,

MFG Item Number
SPB-015-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SPB Series
Item #
SPB-015-24
Power Supply, Din Rail mounting,

SPB Series Information

  • DIN rail type mount and screw mount methods
  • Efficient power conversion
  • Space efficient design
  • Safety and user‑friendly features

Specifications

Specifications
Manufacturer Part Number SPB-015-24
Manufacturer Autonics
Product Series SPB
Family Series Autonics Power Supplies, SPB Series
Description Power Supply, Din Rail mounting, Switching, 24 VDC output ,15 Watts, 0.625 Amp 100-240 VAC Input
Power 15.6 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Nominal Output Voltage 24 VDC
Output Current 0.65 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Operating Temperature 14-122 °F
Approvals CE, cULus
Net Weight 0.2844 lbs
Gross Weight 0.445 lbs