Series Information
| Manufacturer Part Number | SPBBU1Q |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Switches |
| Description | Contender Single Push Button Switch, Action: Momentary, Contact Configuration: 1 NO/1 NC, Contact Rating: 10 AMP At 600 VAC, Mounting: Surface Mount With 1/2 IN NPSM, Material: Copperfree 4/10 of 1 PCT Maximum Aluminum, Finish: Natural, Standard: UL 508, |
| Illuminated | No |
| Operation | Momentary |
| Max Voltage | 600 VAC |
| Current Rating | 10 A |
| Lens/Button Shape | Square Flush |
| Approvals | CEC, NEC |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.54 lbs |