Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPBC-480-75HP

Yaskawa Drives

SPBC-480-75HP

Yaskawa Drives
SINGLE PH CONV KIT, 480V, 75HP
MFG Item Number
SPBC-480-75HP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SPBC-480-75HP
SINGLE PH CONV KIT, 480V, 75HP

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number SPBC-480-75HP
Description SINGLE PH CONV KIT, 480V, 75HP
Accessory Type Converter Kit
Voltage 480 V
Approvals cUL, UL
Comments 55.927 kW
Net Weight 0 lbs
Gross Weight 0 lbs