Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greystone Energy Systems HVAC Sensors, SPC Series
SPC02IFJS
Greystone Energy Systems HVAC Sensors, SPC Series
Humidity / Temperature Transmitter
MFG Item Number
SPC02IFJS
This item cannot be canceled or returned
Description
Humidity / Temperature Transmitter
- Dual humidity and temperature outputs
- Humidity and/or temperature setpoint adjustment outputs
- Current and voltage models
- LCD indication
- Highly stable RH sensor element
- Attractive, low profile enclosure
- Installer friendly wiring access
Specifications
Specifications
| Manufacturer Part Number |
SPC02IFJS |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
SPC |
| Family Series |
Greystone Energy Systems HVAC Sensors, SPC Series |
| Description |
Humidity / Temperature Transmitter c/w setpoint control, Microprocessor based 4-20mA outputs |
| Application |
Indoor |
| Output |
4-20 mA |
| Humidity Range |
0-100% RH |
| Operating Temperature |
32-95 °F |
| Function |
Temperature |
| Display |
LCD |
| Override |
Yes |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SPC02IFJS
Greystone Energy Systems HVAC Sensors, SPC Series