SPC050DE
Bryant Electric Grips, Standard Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPC050DE

Bryant Electric Grips, Standard Duty Series

SPC050DE

Bryant Electric Grips, Standard Duty Series
DBL EYE, SUP GRIP, .50-.62, GALV, CLS
MFG Item Number
SPC050DE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Standard Duty Series
Item #
SPC050DE
DBL EYE, SUP GRIP, .50-.62, GALV, CLS

Standard Duty Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally

Specifications

Specifications
Manufacturer Part Number SPC050DE
Manufacturer Bryant Electric
Product Series Standard Duty
Family Series Bryant Electric Grips, Standard Duty Series
Description Wire and Cable Management, Support Grip, Double Eye, Closed Mesh, Tin-Coated Bronze, 0.50-0.62
Mounting Closed
Eye Style Double
Approx. Break Strength 530 lbs
Mesh Length 10 "
Net Weight 0 lbs
Gross Weight 0.1 lbs