SPC06I02
Greystone Energy Systems HVAC Sensors, SPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPC06I02 Greystone Energy Systems HVAC Sensors, SPC Series, 2pct. Humidity/Temperature transmitter

MFG Item Number
SPC06I02

SPC06I02 Greystone Energy Systems HVAC Sensors, SPC Series, 2pct. Humidity/Temperature transmitter

MFG Item Number
SPC06I02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SPC Series
Item #
SPC06I02
2pct. Humidity/Temperature transmitter

SPC Series Information

  • 24 VAC/VDC Power Supply
  • Screw Terminal Block Connection
  • LCD Display Included
The SPC Temperature/humidity transmitter incorporates two sensors in one attractive wall mount enclosure for the most efficient environmental monitoring and control system. It uses a field‑proven RH sensor to monitor relative humidity and a curve‑matched thermistor to measure temperature. Two setpoint controls are also available for temperature and humidity adjustment. The device may also include an occupancy override button and an external communication jack. Both measurements and setpoint signals are available on separate outputs as linear 4‑20 mA, 0‑5 or 0‑10 Vdc signals.

Specifications

Specifications
Manufacturer Part Number SPC06I02
Manufacturer Greystone Energy Systems
Product Series SPC
Family Series Greystone Energy Systems HVAC Sensors, SPC Series
Description 2pct. Humidity/Temperature transmitter c/w setpoint control, Microprocessor based 4-20mA outputs
Application Indoor
Output 4-20 mA
Input 24 VAC, 24 VDC
Humidity Range 0-100 % RH
Display LCD
Override Yes
Set Point Yes
Approvals CE
Operating Temperature 32-95 °F
Net Weight 0 lbs
Gross Weight 0 lbs