Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPC100208Y2P Eaton Circuit Breakers, SPC,100KA,120/208V WYE, FLTR,NEMA 4X
MFG Item Number
SPC100208Y2P
SPC100208Y2P Eaton Circuit Breakers, SPC,100KA,120/208V WYE, FLTR,NEMA 4X
MFG Item Number
SPC100208Y2P
This item cannot be canceled or returned
Description
SPC,100KA,120/208V WYE, FLTR,NEMA 4X
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
SPC100208Y2P |
| Description |
Surge Protection Device, SPC series, 100 kA, 120/208V Wye, NEMA 4X, Filtering, UL1283 5th Edition |
| Net Weight |
2.85 lbs |
| Gross Weight |
4.205 lbs |
SPC100208Y2P
Eaton Circuit Breakers