Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPC200 Brady Chemicals, SPC SPC200, PAD, 15X19, LGT, 200/BL
SPC200 Brady Chemicals, SPC SPC200, PAD, 15X19, LGT, 200/BL
This item cannot be canceled or returned
Description
SPC SPC200, PAD, 15X19, LGT, 200/BL
Specifications
Specifications
| Manufacturer Part Number |
107825 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
SPC Oil Only Absorbent Pads - Light Weight, 15 x 19, Absorbency Capacity 51 gal |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |