SPC200U
Bryant Electric Grips, Standard Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPC200U

Bryant Electric Grips, Standard Duty Series

SPC200U

Bryant Electric Grips, Standard Duty Series
SGL EYE, SUP GRIP, 2.00-2.49, GALV, CLS
MFG Item Number
SPC200U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Standard Duty Series
Item #
SPC200U
SGL EYE, SUP GRIP, 2.00-2.49, GALV, CLS

Standard Duty Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally

Specifications

Specifications
Manufacturer Part Number SPC200U
Manufacturer Bryant Electric
Product Series Standard Duty
Family Series Bryant Electric Grips, Standard Duty Series
Description Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 2.00-2.49
Mounting Closed
Eye Style Single
Approx. Break Strength 3,260 lbs
Mesh Length 21 "
Net Weight 0 lbs
Gross Weight 0.95 lbs