Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPC318 Brady Chemicals, SOC SPC318, SOC, SKIMMER 3X18, 25/CS
SPC318 Brady Chemicals, SOC SPC318, SOC, SKIMMER 3X18, 25/CS
This item cannot be canceled or returned
Description
SOC SPC318, SOC, SKIMMER 3X18, 25/CS
Specifications
Specifications
| Manufacturer Part Number |
143435 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
SPC Oil Only Absorbent Booms, 3 x 18, Absorbency Capacity 14 gal |
| Type |
Environmental Cleaner/Degreaser |
| Net Weight |
0 lbs |
| Gross Weight |
0.625 lbs |