SPCT100/60800/5AVA10CL0.5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPCT100/60800/5AVA10CL0.5

Altech Current Transformers

SPCT100/60800/5AVA10CL0.5

Altech Current Transformers
Current Transfromer
MFG Item Number
SPCT100/60800/5AVA10CL0.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
SPCT100/60800/5AVA10CL0.5
Current Transfromer

Series Information

Specifications

Specifications
Manufacturer Part Number SPCT100/60800/5AVA10CL0.5
Manufacturer Altech
Family Series Altech Current Transformers
Description Current Transfromer
Core Type Solid Core
Aperture Size 1.98 " Dia.
Current Ratio 800:5
Frequency 50-60 Hz
Mounting Panel Mount
Termination Ring Terminals
Approvals CE, RoHS
Net Weight 0 lbs
Gross Weight 0 lbs