SPCT14010010005AVA15CL0.5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPCT14010010005AVA15CL0.5

Altech Current Transformers

SPCT14010010005AVA15CL0.5

Altech Current Transformers
Current Transfromer
Item Number
SPCT14010010005AVA15CL0.5
MFG Item Number
SPCT140/1001000/5AVA15CL0.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
SPCT14010010005AVA15CL0.5
Current Transfromer

Series Information

Specifications

Specifications
Manufacturer Part Number SPCT140/1001000/5AVA15CL0.5
Manufacturer Altech
Family Series Altech Current Transformers
Description Current Transfromer
Core Type Solid Core
Aperture Size 3.39 " Dia.
Current Ratio 1,000:5
Frequency 50-60 Hz
Mounting Panel Mount
Termination Ring Terminals
Approvals CE, RoHS
Net Weight 0 lbs
Gross Weight 0 lbs