Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Knockouts, Slug-Out Series
SPD-688
Gardner Bender Knockouts, Slug-Out Series
Punch & Die Set For 35 Ton Punch,
This item cannot be canceled or returned
Description
Knockouts, Slug-Out Series
Punch & Die Set For 35 Ton Punch,
Slug-Out Series Information
- Handles Mild Steel and Stainless Steel
- Handles 10‑gauge and 20‑gauge
- Smooth Operating Ratchet
- Mechanical Slug‑out
- Four Point Design
Specifications
Specifications
| Manufacturer Part Number |
SPD-688 |
| Manufacturer |
Gardner Bender |
| Product Series |
Slug-Out |
| Family Series |
Gardner Bender Knockouts, Slug-Out Series |
| Description |
Punch & Die Set For 35 Ton Punch, 5/8in. |
| Conduit & Pipe Size |
0.625 " |
| Driver Type |
Hydraulic |
| Comments |
Set, 5/8 Punch & Die |
| Net Weight |
0.525 lbs |
| Gross Weight |
0.525 lbs |
SPD-688
Gardner Bender Knockouts, Slug-Out Series