SPD050240S2K
Eaton Surge Protective Devices (SPDs), SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPD050240S2K Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 50KA, STD PKG, NEMA 1 ENCLOSURE

MFG Item Number
12923269

SPD050240S2K Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 50KA, STD PKG, NEMA 1 ENCLOSURE

MFG Item Number
12923269
Item Number
SPD050240S2K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SPD Series
Item #
SPD050240S2K
SPD, 50KA, STD PKG, NEMA 1 ENCLOSURE

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number 12923269
Manufacturer Eaton
Product Series SPD
Family Series Eaton Surge Protective Devices (SPDs), SPD Series
Description SPD, 50KA, STD PKG, NEMA 1 ENCLOSURE
Line Voltage 120 VAC, 240 VAC Split Phase
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 1
Net Weight 6 lbs
Gross Weight 3.5 lbs