Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SPD Series Information
| Manufacturer Part Number | SPD05101B |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | SPD |
| Family Series | Carlo Gavazzi Power Supplies, SPD Series |
| Description | Power Supply, 5VDC, 2A, 1Ph, 10W, Spring Terminals |
| Power | 10 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 90-265 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 6 VDC |
| Output VDC | 5 VDC |
| Output Current | 2 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -25-60 °F |
| Approvals | CCC, CE, cULus, cURus, TUV, UL1310 CLASS 2, UL508 |
| Net Weight | 0.5512 lbs |
| Gross Weight | 0.5512 lbs |