SPD080240S2C
Eaton Surge Protective Devices (SPDs), SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPD080240S2C Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 80KA, 120/240 Single Split

MFG Item Number
12919430

SPD080240S2C Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 80KA, 120/240 Single Split

MFG Item Number
12919430
Item Number
SPD080240S2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SPD Series
Item #
SPD080240S2C
SPD, 80KA, 120/240 Single Split

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number 12919430
Manufacturer Eaton
Product Series SPD
Family Series Eaton Surge Protective Devices (SPDs), SPD Series
Description SPD, 80KA, 120/240 Single Split Phase, for Panelboard Direct Bus Mounted
Line Voltage 120 VAC, 240 VAC Split Phase
Capacity 80 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
Net Weight 4 lbs
Gross Weight 3.5 lbs