SPD100400Y2A
Eaton Surge Protective Devices (SPDs), SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPD100400Y2A Eaton Surge Protective Devices (SPDs), SPD Series, PANELBOARD SPD, 100KA, STD, PKG

MFG Item Number
SPD100400Y2A

SPD100400Y2A Eaton Surge Protective Devices (SPDs), SPD Series, PANELBOARD SPD, 100KA, STD, PKG

MFG Item Number
SPD100400Y2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SPD Series
Item #
SPD100400Y2A
PANELBOARD SPD, 100KA, STD, PKG

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number SPD100400Y2A
Manufacturer Eaton
Product Series SPD
Family Series Eaton Surge Protective Devices (SPDs), SPD Series
Description Eaton Surge Protection Device, SPD Series, 100 kA per phase, 400Y/230V 4W+G rating, 320 L-N, 320 L-G, 320 N-G, 640 L-L MCOV, Internal integrated, Standard feature package, used with Direct bus mounted panel boards PRL1a, 2a, 3a, 3e
Line Voltage 230 V (4W+G), 400 VAC
Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts Yes
Approvals UL
Comments Panelboards (PRL1a, 2a, 3a, 3E), direct bus mounted
Net Weight 3.5 lbs
Gross Weight 3.5 lbs