SPD120208Y2A
Eaton Surge Protective Devices (SPDs), SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPD120208Y2A Eaton Surge Protective Devices (SPDs), SPD Series, SURGE PROTECTION DEVICE
MFG Item Number
12922891

SPD120208Y2A Eaton Surge Protective Devices (SPDs), SPD Series, SURGE PROTECTION DEVICE

MFG Item Number
12922891
Item Number
SPD120208Y2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SPD Series
Item #
SPD120208Y2A
SURGE PROTECTION DEVICE

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number 12922891
Manufacturer Eaton
Product Series SPD
Family Series Eaton Surge Protective Devices (SPDs), SPD Series
Description SURGE PROTECTION DEVICE
Line Voltage 120 VAC, 208 VAC 3P Wye
Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
Net Weight 4 lbs
Gross Weight 3.5 lbs