SPD121201
Carlo Gavazzi Power Supplies, SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPD121201 Carlo Gavazzi Power Supplies, SPD Series, Power Supply, 12VDC, 10A, 1Ph, 120W,
MFG Item Number
SPD121201

SPD121201 Carlo Gavazzi Power Supplies, SPD Series, Power Supply, 12VDC, 10A, 1Ph, 120W,

MFG Item Number
SPD121201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SPD Series
Item #
SPD121201
Power Supply, 12VDC, 10A, 1Ph, 120W,

SPD Series Information

  • Bi‑Phase Input
  • High Efficiency up to 93%
  • Adjustable Output
The Switching power supplies SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Power Factor Correction (PFC), parallel operation or the need for an output status relay, come as standard features on many SPD power supplies.

Videos

Specifications

Specifications
Manufacturer Part Number SPD121201
Manufacturer Carlo Gavazzi
Product Series SPD
Family Series Carlo Gavazzi Power Supplies, SPD Series
Description Power Supply, 12VDC, 10A, 1Ph, 120W, Screw Terminals
Power 120 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 93-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 12 VDC
Output VDC 11.4-14.5 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -25-60 °F
Approvals CCC, CE, cULus, cURus, TUV, UL508
Net Weight 1.7637 lbs
Gross Weight 1.7637 lbs