SPD160208Y2N
Eaton Surge Protective Devices (SPDs), SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPD160208Y2N Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 160KA, STD PKG., NEMA 4 ENC.
MFG Item Number
12917842

SPD160208Y2N Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 160KA, STD PKG., NEMA 4 ENC.

MFG Item Number
12917842
Item Number
SPD160208Y2N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SPD Series
Item #
SPD160208Y2N
SPD, 160KA, STD PKG., NEMA 4 ENC.

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number 12917842
Manufacturer Eaton
Product Series SPD
Family Series Eaton Surge Protective Devices (SPDs), SPD Series
Description SPD, 160KA, STD PKG., NEMA 4 ENC.
Line Voltage 120 VAC, 208 VAC 3P Wye
Capacity 160 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4
Net Weight 12 lbs
Gross Weight 3.5 lbs