Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SPD200480D3B Eaton Surge Protective Devices (SPDs), SURGE PROTECTION DEVICE
MFG Item Number
SPD200480D3B
SPD200480D3B Eaton Surge Protective Devices (SPDs), SURGE PROTECTION DEVICE
MFG Item Number
SPD200480D3B
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Specifications
Specifications
Manufacturer Part Number
SPD200480D3B
Manufacturer
Eaton
Family Series
Eaton Surge Protective Devices (SPDs)
Description
Surge Protection Device, SPD series, For switchgear with remote display, 200 kAIC, 480V delta 3W+G, Standard feature package and surge counter, Internal integrated mount, 640 L-G, 640 L-L operating voltage
Net Weight
5.225 lbs
Gross Weight
5.22 lbs
SPD200480D3B
Eaton Surge Protective Devices (SPDs)