SPD200K10YRC
SolaHD Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPD200K10YRC

SolaHD Surge Protective Devices (SPDs)

SPD200K10YRC

SolaHD Surge Protective Devices (SPDs)
200kA SPD 120/208Y 3 Ph
MFG Item Number
SPD200K10YRC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
SPD200K10YRC
200kA SPD 120/208Y 3 Ph

Series Information

Specifications

Specifications
Manufacturer Part Number SPD200K10YRC
Manufacturer SolaHD
Family Series SolaHD Surge Protective Devices (SPDs)
Description 200kA SPD 120/208Y 3 Ph
Line Voltage 120 VAC, 208 VAC 3P Wye
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4
Approvals UL
Comments 200kA SPD 120/208Y 3 Ph
Net Weight 0 lbs
Gross Weight 0 lbs