SPD300480Y3H
Eaton Surge Protective Devices (SPDs), SPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPD300480Y3H Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 300KA, LEFT TERMINALS
MFG Item Number
SPD300480Y3H

SPD300480Y3H Eaton Surge Protective Devices (SPDs), SPD Series, SPD, 300KA, LEFT TERMINALS

MFG Item Number
SPD300480Y3H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SPD Series
Item #
SPD300480Y3H
SPD, 300KA, LEFT TERMINALS

SPD Series Information

  • Optional internal disconnect available
  • 200kA short‑circuit current rating
  • 20kA nominal discharge current
The sidemount versions of the SPD series surge protective devices are the latest and most advanced surge protectors. Application of the SPD series units throughout a facility will ensure that equipment is protected with the safest and most reliable surge protective devices available. Unites are available in all common voltages and configurations, and also in a variety of surge current capacity ratings from 50 through 400 kA.
  • UL 1449 3rd edition
  • CSA Approved

Specifications

Specifications
Manufacturer Part Number SPD300480Y3H
Manufacturer Eaton
Product Series SPD
Family Series Eaton Surge Protective Devices (SPDs), SPD Series
Description Eaton Surge Protective Device, LEFT TERMINAL, STD W/COUNTER Package, SPD, 300KA, STD W/COUNTER PKG., LEFT TERMINALS LT
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 300 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Auxiliary Contact No
Alarm Contacts No
Net Weight 0 lbs
Gross Weight 0 lbs